Shop All Pressure Washers
Fna Group
Simpson® PowerShot Gas Pressure Washer W/ Honda GX200 Engine, 3500 PSI, 2.5 GPM, 5/16" Hose
Mfr # 61014
Zoro # G005658937
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fna Group
- MFR # 61014
- Zoro # G005658937
- UPC # 879399003752
- Country of Origin United States
- Category Pressure Washers
Description
The simpson powershot series is designed to meet the rigorous demands of the cleaning pro. Heavy duty pressure washers with flow and reliability. Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. Equipped with premium honda engine built with high-quality components, designed for optimum performance and renowned for being easy to start. features: honda gx200 engine with a low oil shutdown feature reliable aaa ax300 axial cam pump morflex 5/16-in. X 25' the high-pressure hose is non-marring, flexible and abrasion-resistant welded steel frame construction with a powder-coated finish for durability and corrosion resistance 10" premium pneumatic tires for ease of maneuverability across various terrain 5 quick connect nozzle tips: 0, 15, 25, 40 and soap to use for a variety of cleaning applications the actual product may vary slightly from product images
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Cap 125-260 For Murray 024064 (125-260)
- GARDEN ZONE POULTRY NETTING 24""X150' (162415)
- SPECTRA Ultra- Sel 64 oz. (41139)
- AFTERMARKET 6 Spline Coupler (51200026)
- FNA GROUP 3100PSI Pressure Washer (FN572882)
- FNA GROUP Simpson® Industrial Gas Pressure Washer W/ Honda GC190 Engine & AAA Pump, 2700 PSI, 2.7 GPM (61023)
- DELCO Hot Water Pressure Washer (65144)
- SIMPSON Big Brute 49State 4000 PSI at 40 GPM CRX 420cc (BB65129)
- GENERAC Commercial 3600PSI 2.6GPM Power Washer 49-State/CSA (8871)
- MI-T-M CM Series Gas Pressure Washer, 300cc Mi- (CM-3600-0MMB)
- MI-T-M Light Duty 2000 psi 2.8 gpm Cold Water Electric Pressure Washer (GC-2003-0ME1)
- Fna Group Pressure Washers