Shop All Portable & Inverter Generators
Fna Group.
Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric Start, 120/240V AC, 14 A
Mfr # 70055
Zoro # G408823161
product price: $4,003.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,003.99
Free 30-Day Returns
Key Features
- Engine Brand Simpson
- Fuel Type Gasoline
- Generator Rated Watts 7,000 W
- Surge Watts 8,500 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fna Group.
- MFR # 70055
- Zoro # G408823161
- UPC # 879399006272
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Simpson |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 7,000 W |
Surge Watts | 8,500 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric |
Generator Amps | 14 |
Generator Run Time @ 1/2 Load | 12 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
Simpson's industrial generators are perfect for providing power at work sites, recreational facilities, residential location, and more. Many are equipped with a foldable handle for ease of mobility and storage. Their heavy duty roll cage frames provide durability and protection for the generator. Whether tailgating before a game, charging tools at a construction site or providing backup power for your home, rely on simpson for your power needs. This product has commercial warranty of 3 years. features: honda gx390 engine with a low oil shutdown feature with electric start roll cage frame protection with a foldable handle for easy mobility and storage 7000 running watts, 8500 starting watts never-flat wheels for ease of maneuverability across various terrain requires 12v-14ah battery battery not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 5A, 2 Pole, Not Rated (206-078S)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- SHRINKFLEX ShrinkFlex® Heat Shrink Tubing Kit - 2:1 Shrink Ratio - 6 Sizes - 6" Lengths - 110 Pcs Total - Brown (HSK2-1-KIT-BN)
- SUPERIOR ELECTRIC 15A 250V NEMA 6-15P Straight Electrical Plug (YGA020A)
- FIRMAN Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC (T04073)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000HX)
- POWERHORSE Generator | 11,050 Surge Watt | Electric Start (102221)
- SERENELIFE Portable Generator, Battery Powered, 250 W Rated, Electric Start, 120V AC/12V DC/5V DC, 5/3.1 A (SLSPGN30)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 7,000 W/6,650 W Rated, 8,500 W/8,075 W Surge (XP8500EH)
- FIRMAN Portable Generator, 3,300 W Rated, 3,650 W Surge, 30 A/20 A/8.3 A/2.1 A A (FMNW03381)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- Fna Group. Portable & Inverter Generators