Shop All Portable & Inverter Generators
Fna Group
Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30/20 A
Mfr # 70005
Zoro # G605992103
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Simpson
- Fuel Type Gasoline
- Generator Rated Watts 3,600 W
- Surge Watts 4,500 W
- Rated Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fna Group
- MFR # 70005
- Zoro # G605992103
- UPC # 879399003004
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Simpson |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,600 W |
Surge Watts | 4,500 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 30/20 |
Description
Simpson powershot 3600 watts, portable generator, gasoline, recoil start, 120v, spg3645 simpson portable generators are perfect for providing power at worksites, recreational facilities, residential locations and more. Foldable handle allows for easy storage when not in use. Their heavy-duty roll cage frames allow for durability and added protection of the generator. Whether tailgating before a game, charging tools at a construction site or providing backup power for your home in case of a weather-related emergency, rely on simpson for your power needs. features 3,600 running watt, 4,500 starting watt simpson ohv 224cc engine with low-oil shutdown covered outlets include: one 120-volt 30 amp locking, one 120-volt 30 amp rv and two 120-volt 20 amp household roll cage frame protection with foldable handle for easy mobility and storage never-flat wheels for increased stability and shock absorption includes: engine lubricant, oil funnel, rear wheels and spark plug wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T1000D1)
- HONEYWELL THERMAL SOLUTIONS St7800A1039 30 Second Purge (ST7800A103)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 27.1 A (7680)
- BN PRODUCTS USA Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG3000)
- CHAMPION POWER EQUIPMENT Portable Generator, 9,500 W Rated, 12,000 W Surge, Electric, Recoil, Wireless Remote Start (200929)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W-US)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- BN PRODUCTS USA Portable Generator, Gasoline, 7,500 W Rated, 8,000 W Surge, Electric Start, 120/240V AC/12V DC (BNG7500)
- Fna Group Portable & Inverter Generators