Shop All Portable & Inverter Generators
Fna Group
Portable and Inverter Generator, Gasoline, 3,200 W Rated, 3,600 W Surge, Electric, Recoil Start
Mfr # 70059
Zoro # G206903133
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Simpson
- Fuel Type Gasoline
- Generator Rated Watts 3,200 W
- Surge Watts 3,600 W
- Rated Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fna Group
- MFR # 70059
- Zoro # G206903133
- UPC # 879399006708
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Simpson |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,200 W |
Surge Watts | 3,600 W |
Rated Voltage | 120V AC |
Starter Type | Electric, Recoil |
Generator Run Time @ 1/2 Load | 9 hr |
CARB Compliant | No |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1804-250)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - White (HS365-S100-WHITE)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- GLOBAL INDUSTRIAL Portable Generator, Gasoline, 6,500 W Rated, 7,000 W Surge, Electric/Recoil Start, 120/240V, 29 A (716174)
- TOMAHAWK POWER Portable Generator, Gasoline, 2,100 W Rated, 2,200 W Surge, 120V AC, 20 A (TG2000i)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC (200978)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 7,250 W Rated, 9,000 W Surge, Electric, Recoil Start, 120/240V AC (201067)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 3,600 W/3,420 W Rated, 120V AC, 30/28.5 A (XP4500iH)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start (201322)
- HONDA Portable Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, Electric, Recoil Start, 120V AC (EU3000IS1AN)
- Fna Group Portable & Inverter Generators