Shop All Portable & Inverter Generators
Fna Group
Portable and Inverter Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 20 A
Mfr # 70061
Zoro # G906903129
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Simpson
- Fuel Type Gasoline
- Generator Rated Watts 1,800 W
- Surge Watts 2,200 W
- Rated Voltage 120V AC/12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fna Group
- MFR # 70061
- Zoro # G906903129
- UPC # 879399003707
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Simpson |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 1,800 W |
Surge Watts | 2,200 W |
Rated Voltage | 120V AC/12V DC |
Starter Type | Recoil |
Generator Amps | 20 |
Generator Run Time @ 1/2 Load | 8 hr |
CARB Compliant | No |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEC TRANSMITTER 0-1IN/SEC 4-20MA 14-30V-DC VIBRATION SENSOR (53290-00)
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72AQTUZ-240)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 3,000 W Rated, 3,500 W Surge (GEN3500DFI)
- ECHO Portable Generator, 7,500 W Rated, 10,000 W Surge, 33 A (EG-10000)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Propane (LPG)/Natural Gas, 6,000 W Rated, 7,500 W Surge (GEN7500TRI)
- CHAMPION POWER EQUIPMENT CPE 459 CC Triple Fuel Portable Generator with Electric / Recoil Start and CO Shield 100416 (1411416)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- DAYTON Portable Generator, Gasoline, 12,000 W Rated, 19,600 W Surge, Electric Start, 120/240V AC, 100/50 A (GEN-14000-1GHE)
- Fna Group Portable & Inverter Generators