Shop All Engine Components
Fna Group
FNA Group 275591 3400PSI Press Washer
Mfr # 275591
Zoro # G604074794
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fna Group
- MFR # 275591
- Zoro # G604074794
- UPC # 879399005565
- Country of Origin China
- Category Engine Components
Description
Features
- KOHLER SH265 engine with low oil shutdown feature
- Reliable, maintenance-free OEM Technologies axial cam pump with thermal relief
- MorFlex 5/16 in. x 25 ft. high pressure hose is non-marring, flexible and abrasion resistant
- Welded steel frame construction with powder coated finish for durability and corrosion resistance
- 10 in. Premium tires for ease of maneuverability across various terrain
- MegaShot 3400 PSI at 2.5 GPM KOHLER SH265 Gas Pressure Washer - 61084
- (1) 5/16 in. x 25 ft. MorFlex High Pressure Hose
- (5) Quick Connect Nozzle Tips: 0 Degrees, 15 Degrees, 25 Degrees, 40 Degrees, Soap
- Frame Type: 2-Wheel Cart
- Wheel Size: 10 in.
- Max. Water Flow Rate (GPM): 2.5
- High Pressure Hose: Yes
- Power Source: Gas
- Country of Origin: United States of America
- Weight: 81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wiring Kit 7.5' Front 2ga (20205)
- SLIME Tire Gauge Dgtl 5-150Psi (20475)
- TRANSPORT Windshield Wiper Blades (TRP121)
- WESTWARD Compression Tester, Gasoline, 0 to 300 psi (40JM18)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99227)
- SKF SPEEDI-SLEEVES (99525)
- CFR PERFORMANCE Fiber Differential Cover Gasket Ford Truck 12 Bolts - Gray (HZ-7514)
- ROADMASTER 2005-2010 JEEP GRAND CHEROKEE; 06-10 COMMANDER TOW BAR MNTG BRKT KIT (1427-3)
- PRIME-LINE BUMPER SHOWR DR3/4"" 4PK (19551)
- MSD IGNITION SELECTOR SWITCH RPM MODULE (8670)
- MOTORMITE DOUBLE OVERSIZE OIL DRAIN PLUG M12X1.75 (65410)
- Fna Group Engine Components