Shop All Pressure Washers
Fna Group
Dewalt® Cold Water Electric Pressure Washer, 1500 PSI, 1.5 HP, 2.0 GPM, 5/16" Hose
Mfr # DXPW1500E
Zoro # G005658968
product price: $995.99
/ea
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fna Group
- MFR # DXPW1500E
- Zoro # G005658968
- UPC # 636893403200
- Country of Origin United States
- Category Pressure Washers
Description
Get powerful operation with this 1500 psi at 2.0 gpm cold water electric pressure washer and its axial cam pump and an electric engine. A maximum working pressure of 1500 psi and a flow rate of 2.0 gpm help clean efficiently. The 5 quick disconnect nozzle tips and a reinforced 25' hose provide convenience. features: offers a 1.5 hp enclosed fan cooled electric motor abrasion resistant: 5/16" x 25 ' high-pressure hose is non-marring, flexible and resistant to abrasions easily maneuver: 8" premium tires to easily move around the jobsite reliable, maintenance-free oem technologies axial cam pump with thermal relief corrosion resistance: welded steel-frame construction with powder-coated finish for durability and corrosion resistance 5 quick connect nozzle tips: 0, 15, 25, 40 and soap to use for a variety of cleaning applications includes: pressure washer, engine oil, hose, quick set-up guide, manual, spray lance, and spray nozzles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES Herb Plntfood Spike 50Pk (06127)
- DB ELECTRICAL Economy Suspension Seat for Agricultural and Outdoor Power Equipment X-60753 (3010-0001)
- HI-RUN Power Equipment Tire, 4.10/3.50-6, 2 Ply (WD1051)
- OWENS CORNING FormSealR 5.5 in. W X 50 ft. L 5 Ridged Sill Gasket Roll 22.92 sq ft (2FS)
- FNA GROUP 3100PSI Pressure Washer (FN572882)
- FNA GROUP Simpson31" Ext Spr Wand (80479)
- FNA GROUP Simpson® Water Blaster Gas Pressure Washer W/ Honda Engine, 4200 PSI, 4.0 GPM, 3/8" Hose (WB4200)
- FNA GROUP Simpson Water Blaster Gas Pressure Washer W/Honda GX390 Engine, 4200 PSI, 4.0 GPM, 3/8" Hose (60828)
- MI-T-M Compact Electric Cold Water Pressure Was (CM-1400-1MEH)
- DEWALT Pressure Washer, Cold, 2100 psi, 1.2 gpm (DWPW2100)
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer (GH-3504-0EGH)
- Fna Group Pressure Washers