Shop All Gas Vent Pipe
Fmi Products Llc
FMI V12F-8DM 8" Roof Flashing 6/12 - 12/12 Pitch
Mfr # V12F-8DM
Zoro # G304164795
product price: $647.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fmi Products Llc
- MFR # V12F-8DM
- Zoro # G304164795
- UPC # 43593520272
- Country of Origin China
- Category Gas Vent Pipe
Description
FMI Wood Fireplace 6/12 - 12/12 Pitch Roof Flashing for FMI 8 Inch Diameter Woodburning Chimney Venting Pipe.
Diameter: 8".
Size: For 6/12 - 12/12 Pitch.
Construction material: Galvanized Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET 1/4" SAE M x 1/4" SAE FM BV (BV)
- ALL-FILTERS 24X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (24242.8 6PK)
- VENSTAR Venstar 2H/1C, 1-Day Prog Thermostat (VST1700)
- IMPERIAL MFG Roof Rain Cap Galv 8"30G (GV0591-A)
- FMI PRODUCTS LLC FMI RTT-8DM 8 Inch Round Cap with Slip Section and Mesh (RTT-8DM)
- SELKIRK 8RV-RT 8 in. D X 16 in. L Galvanized Steel Round Gas Vent Pipe (108800)
- WESTAFLEX 25ft. Chimney Liner Kit, 6" Dia. (9516)
- IMPERIAL MFG DAMPER CAST IRON 5"" (BM0050A)
- AMERI-VENT Pipe Section, 5" Dia., 3 ft. L (5E3)
- SELKIRK 8" Spk Arrestor (208791)
- B & K DuraVent PelletVent 4 in. D Galvanized steel Wall Thimble (4PVL-WT)
- Fmi Products Llc Gas Vent Pipe