Flying Fisherman 7873BAR Double Header Polarized Sunglasses - Black Frame & Amber-Red Mirror Lens
Mfr # 7873BAR
Zoro # G303766792
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flying Fisherman
- MFR # 7873BAR
- Zoro # G303766792
- UPC # 13578107989
- Country of Origin China
- Category Safety Glasses
Description
Flying Fishermans Double Header polarized sunglasses deliver on both style and performance. Built for fishing, the Double Header shades feature a medium fit in a durable light weight frame with non-slip, co-injected temple padding that insures their comfort and fit. Scratch resistant polarized lenses sharpen optics and reduce eye fatigue, and penetrate the waters surface to spot fish and structure. The AcuTint lens coloring system eliminates glare and enhances color contrast, without distorting natural colors, enhancing visual sharpness and comfort, maximizing the outdoors experience for anglers and water sports enthusiasts.
Features- AcuTint lens coloring system adds color contrast without distorting natural colors, for sharper clarity and details
- AcuTint polarized lenses eliminate glare, reduce eye fatigue, and allow you to see beneath the waters surface to spot fish and structure
- A must for fishing and other outdoor activities
- Frame Color: Black Frame
- Lens: Amber-Red Mirror Lens
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 3X (9400)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK77)
- STEINER Aluminized Kevlar(R)Leggings, PR (184AS)
- STEINER Welding Bib Apron, 24In L x 42In W (92166)
- GE SAFETY GLASSES, Amber Scratch-Resistant, Anti-Fog (GE203AAF)
- SAFE HANDLER Hyline Clear Lens Clear Temple, Anti Fog, Anti Scratch Safety Glasses (SH-HYSG-CLLCLT-MS10-1)
- 3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SF200-PV6)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (2123)
- MCR SAFETY BearKat Safety Glasses, BK3 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Light Blue (BK313)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218BZ)
- MCR SAFETY Checklite Safety Glasses, Anti-Scratch, Clear Frame, Clear Lens (CL110)
- Flying Fisherman Safety Glasses