Shop All Sunglasses
Flying Fisherman
Flying Fisherman 7793BY Bristol Polarized Sunglasses; Black Frames With Yellow-Amber Lenses
Mfr # 7793BY
Zoro # G303912311
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flying Fisherman
- MFR # 7793BY
- Zoro # G303912311
- UPC # 13578104025
- Country of Origin China
- Category Sunglasses
Description
Flying Fisherman's Action Angler Sunglasses with polarized Triacetate lenses block 100% of UVA & UVB rays. elimiinate glare. are hard coated for scratch resistance. and allow you see beneath the surface of the water. making it easier to spot fish and underwater structure. Semi - rimless sunglasses wrap around for maximum polarized viewing. and the soft rubber nose pads and flexible temples insure a comfortable fit.FeaturesPolarized Lenses Eliminate Glare and Reduce Eye Fatigue.Polarized Triacetate Lenses are Impact and Scratch Resistant. Lightweight and Durable.AcuTint Lens Coloring System Adds Color Contrast Without Distorting Natural Colors. Allowing You To See More Clearly.Frame Color - Black.Lense Color - Yellow - Amber.Size - Small - Medium.Dimension - 6 x 3 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 15 1/2in, 3W (LENY 3 R EL)
- ALLEGRO INDUSTRIES Fan Ac, 953310 (9533-10)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- HARLEY-DAVIDSON Harley Davidson HDMC-SUNG-HDS0615-GY0R-83F-65 65-15-125 mm Rectangle Sunglasses (HDMC-SUNG-HDS0615-GY0R-83F-65)
- COYOTE EYEWEAR Coyote Eyewear 680562500622 FP-05 Floating Polarized Sunglasses; Black & Gray (FP-05 black/gray)
- BLUWATER Bluwater Polarized Bifocal Sunglasses With 2- 1.5 Brown Lens (PL BIFOCAL 2- 1.5 BRN)
- TRANSITION INC Transition 24 Marilyn 2 Purple Plus Sunglasses (24 MAR 2 PRPL PL)
- TRANSITION INC Transition Sly 24 Sunglasses With Yellow Photo Chromic Lens (24 SLY YT)
- OAKLEY Contrail Black/Green Polarized Sunglasses (OO4147-0957)
- BELL + HOWELL Tacglasses Day Vision Glasses (TAC1790)
- Flying Fisherman Eye Protection