Shop All Sunglasses
Flying Fisherman
Flying Fisherman 7789GS San Jose Polarized Sunglasses; Gunmetal Frames With Smoke Lenses
Mfr # 7789GS
Zoro # G503912296
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flying Fisherman
- MFR # 7789GS
- Zoro # G503912296
- UPC # 13578103578
- Country of Origin China
- Category Sunglasses
Description
Flying Fisherman's Action Angler Sunglasses with polarized Triacetate lenses block 100% of UVA & UVB rays. elimiinate glare. are hard coated for scratch resistance. and allow you see beneath the surface of the water. making it easier to spot fish and underwater structure. Classic style and polarized performance come together in this nickel silver frame sunglass. Soft rubber nose pads and temple pads prevent them from slipping.FeaturesPolarized Lenses Eliminate Glare and Reduce Eye Fatigue.Polarized Triacetate Lenses are Impact and Scratch Resistant. Lightweight and Durable.AcuTint Lens Coloring System Adds Color Contrast Without Distorting Natural Colors. Allowing You To See More Clearly.Frame Color - Gunmetal.Lense Color - Smoke.Size - Medium - Large.Dimension - 6 x 3 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 9 (27251)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- PIG PIG Sediment Drain Filter With Overflow Ports 38" L x 29" W x 20" H (FLT747-WPT)
- WBOX 2-TN SIREN 120DB W/RED ST (0E-OUTDSIRSR)
- OAKLEY SI Holbrook Uncle Sam Matte Olive Ink/PrizmTungsten (OO9102-G655)
- COYOTE EYEWEAR Coyote Eyewear 680562096378 BP-18 Plus 1.50 Polarized Bi-focal Reading Sunglasses; Black; Clear & Gray (BP-18 +1.50 Blk to Clr/Gray)
- DIAMOND VISIONS Kids Sunglasses (SG-0739)
- HARLEY-DAVIDSON Harley Davidson HDMC-SUNG-HDS0615-GY0R-83F-65 65-15-125 mm Rectangle Sunglasses (HDMC-SUNG-HDS0615-GY0R-83F-65)
- COYOTE VISIONUSA Coyote Eyewear BP-14 Plus 2.00 tortoise-brown BP-14 Polarized Reader Sunglass (BP-1+2.00 tortoise/brown)
- AMKO AMKO EWD5 5 Tier Eyewear Display (EWD5)
- COPPERMAX Coppermax 3709GPP GUN/SMOKE Tonga Oval Polarized Sunglasses - Gunmetal - Smoke Lens (3709GPP GUN/SMOKE)
- Flying Fisherman Sunglasses