Flying Fisherman 7382CSB Morocco Polarized Sunglassses; Crystal Frames With Smoke-Blue Mirror Lenses
Mfr # 7382CSB
Zoro # G203912107
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flying Fisherman
- MFR # 7382CSB
- Zoro # G203912107
- UPC # 13578104711
- Country of Origin China
- Category Sunglasses
Description
Flying Fisherman's Master Angler Sunglasses with virtually indestructable, polarized polycarbonate RhinoLensesTM give shatterproof protection from flying lures, hooks and other harmful objects. They eliminate glare, block 100% of UVA & UVB rays, and allow you see beneath the surface of the water, making it easier to spot fish and underwater structure. The latest design trends combine with performance. Tough TR90 frames wrap around for optimum coverage, and comfort - grip, nose pads make for a non - slip fit. Looks great for both men and gals looking for quality eye protection on or off the water.
Features- Polarized Lenses Eliminate Glare and Reduce Eye Fatigue.
- AcuTintTM Lens Coloring System Adds Color Contrast Without Distorting Natural Colors, Allowing You To See More Clearly.
- Polarized Polycarbonate RhinoLensesTM are Shatterproof, Scratch Resistant, Lightweight and Durable.
- 100% Protection From Harmful UVA and UVB Rays.
- Includes Microfiber Case.
- Frame Color - Crystal.
- Lense Color - Smoke - Blue.
- Size - Medium.
- Dimension - 6 x 3 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Nickelbacks, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (11), 50 PK, Gray (D07-08-011-050)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., M, PR (G99CRBERMDEL)
- ONE SHOT 1 Shot Mini Fire Extinguisher By Bare Ground (1S-FireX)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121124)
- DIAMOND VISIONS UV Protection Sunglasses Plastic (SG-48)
- OAKLEY SI Fives Squared Matte BLK w/ PRIZM Grey (OO9238-3254)
- COYOTE EYEWEAR Coyote Eyewear 680562096378 BP-18 Plus 1.50 Polarized Bi-focal Reading Sunglasses; Black; Clear & Gray (BP-18 +1.50 Blk to Clr/Gray)
- BALCONY BEYOND Punk Rock Round Style Sunglasses, White (BA2076255)
- COYOTE EYEWEAR Coyote Eyewear 680562073126 P-31 M.Black - Gray; Sportsman P-Series Polarized Aviator Sunglasses (P-31 m.black/ gray)
- OAKLEY SI Gascan Desert w/ Prizm Tungsten (OO9014-4160)
- OAKLEY SI Turbine Matt BLK w/Prizm Maritime Pol (OO9263-3863)
- Flying Fisherman Eye Protection