Flying Fisherman

Flying Fisherman 7382CAG Morocco Polarized Sunglasses; Crystal Frames With Amber-Green Mirror Lenses


product price: $63.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Flying Fisherman's Master Angler Sunglasses with virtually indestructable. polarized polycarbonate RhinoLenses give shatterproof protection from flying lures. hooks and other harmful objects. They eliminate glare. block 100% of UVA & UVB rays. and allow you see beneath the surface of the water. making it easier to spot fish and underwater structure. The latest design trends combine with performance. Tough TR90 frames wrap around for optimum coverage. and comfort - grip. nose pads make for a non - slip fit. Looks great for both men and gals looking for quality eye protection on or off the water. FeaturesPolarized Lenses Eliminate Glare and Reduce Eye Fatigue.AcuTint Lens Coloring System Adds Color Contrast Without Distorting Natural Colors. Allowing You To See More Clearly.Polarized Polycarbonate RhinoLenses are Shatterproof. Scratch Resistant. Lightweight and Durable.100% Protection From Harmful UVA and UVB Rays.Includes Microfiber Case.Frame Color - Crystal.Lense Color - Amber - Green.Size - Medium.Dimension - 6 x 3 x 3 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.