Flying Fisherman 7305BA Cali Polarized Sunglasses; Black Frames With Amber Lenses
Mfr # 7305BA
Zoro # G103912177
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flying Fisherman
- MFR # 7305BA
- Zoro # G103912177
- UPC # 13578104681
- Country of Origin China
- Category Sunglasses
Description
Flying Fisherman's Master Angler Sunglasses with virtually indestructable, polarized polycarbonate RhinoLensesTM give shatterproof protection from flying lures, hooks and other harmful objects. They eliminate glare, block 100% of UVA & UVB rays, and allow you see beneath the surface of the water, making it easier to spot fish and underwater structure. Sleek rimless design in a medium fit. The sporty frames are made from TR90 Grilamid, a strong, lightweight, and flexible polymer for long lasting durability, and the non - slip nose pads make for a comfortable, stay - put fit.
Features- Polarized Lenses Eliminate Glare and Reduce Eye Fatigue.
- AcuTintTM Lens Coloring System Adds Color Contrast Without Distorting Natural Colors, Allowing You To See More Clearly.
- Polarized Polycarbonate RhinoLensesTM are Shatterproof, Scratch Resistant, Lightweight and Durable.
- 100% Protection From Harmful UVA and UVB Rays.
- Includes Microfiber Case.
- Frame Color - Black.
- Lense Color - Amber.
- Size - Medium.
- Dimension - 6 x 3 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 15" Chemical Resistant Gloves, Nitrile, L, 1 PR (737-09)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- SIGNMISSION OSHA Notice Sign, 5" H, 7" W, No Soliciting If You Do Not Have An Appointment Sign, Landscape (OS-NS-D-57-L-14823)
- CONDOR Elec. Glove Protector, 9, Beige/Org/Grn, PR (4T495)
- DIAMOND VISIONS Kids Sunglasses (SG-0739)
- OAKLEY SI Drop Point Mat Tort w/PRZMTNGSTN Pol (OO9367-1760)
- COYOTE VISIONUSA Coyote Eyewear BP-14 Plus 2.00 tortoise-brown BP-14 Polarized Reader Sunglass (BP-1+2.00 tortoise/brown)
- PIRANHA Active Sport Assorted Sunglasses (83570)
- OAKLEY SI Armed Forces Holbrook – M Matte Black w/ PRIZM Black (OO9102-I055)
- BALCONY BEYOND Cateye Designer Sunglasses Black (BA1255352)
- OAKLEY SI Holbrook Cerakote BLK w/Grey Polar (OO9102-91)
- Flying Fisherman Eye Protection