Shop All Pet Toys
Fly Free Zone,Inc.
San Fernando Cat Tree; Platinum Gray
Mfr # FL139169
Zoro # G003793456
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL139169
- Zoro # G003793456
- UPC # 654204716214
- Country of Origin China
- Category Pet Toys
Description
Allow your cats natural scratching instincts to flourish with trixie's san fernando cat tree. Multiple platforms and scratching posts are sure to entice any frisky feline.
Features- Wrapped in soft plush.
- Condo lined with fleece.
- Scratching posts wrapped in natural sisal.
- Hammock-like middle platform with metal rim for added support.
- Top platform with extra padding.
- Playing tunnel.
- Dangling pom-pom toy.
- Suitable for cats of all ages and activity levels.
- Assembly required. All hardware included.
- Color - Platinum Gray
- Material - Sisal, Mdf wood, Plush.
- Condo - 14 W x 14 D x 11 H in.
- Posts - 3.5 in. Diameter.
- 2 platforms - 14 W x 14 D in.
- Tunnel - 9 in. Diameter x 10 D in.
- Dimension - 14 x 41.5 x 14 in.
- Item Weight - 19.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP 60ft Choppers Heavy-Duty Hammer-In Edging, Corner and T Connectors Included, Black (2050HD)
- VALTERRA Valterra RP320 Rocket Hand Pump Repair Kit - Black (RP320)
- MTD Impeller Asm-12 4Bld (684-05030-0637)
- CORONA TOOLS Bypass Lopper, 1-1/2 In, Forged Steel (WL 3351)
- FLY FREE ZONE,INC. Palamos Cat Tree; Beige (FL139162)
- JOLLY PETS Jolly Soccer Ball ORANGE 8" (3421-OR-8)
- NYLABONE Power Chew Chicken Chew Toy Giant (NCF104P)
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, Perches & Toys, 66-"Tall, Beige (367508WFD)
- WARMIES SLOTH PLUSH BROWN (CPJ-SLO-1)
- SONGBIRD ESSENTIALS Songbird Essentials Squirrel A Whirl (SEWF2160)
- BARK Multicolored Plush Rucksack Dog Toy (207723)
- Fly Free Zone,Inc. Pet Toys