Shop All Pet Toys
Fly Free Zone,Inc.
San Fernando Cat Tree; Beige
Mfr # FL139168
Zoro # G703793435
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL139168
- Zoro # G703793435
- UPC # 654204716207
- Country of Origin China
- Category Pet Toys
Description
Allow your cats natural scratching instincts to flourish with trixie's san fernando cat tree. Multiple platforms and scratching posts are sure to entice any frisky feline.
Features- Wrapped in soft plush.
- Condo lined with fleece.
- Scratching posts wrapped in natural sisal.
- Hammock-like middle platform with metal rim for added support.
- Top platform with extra padding.
- Playing tunnel.
- Dangling pom-pom toy.
- Suitable for cats of all ages and activity levels.
- Assembly required. All hardware included.
- Color - Beige
- Material - Sisal, Mdf wood, Plush.
- Condo - 14 W x 14 D x 11 H in.
- Posts - 3.5 in. Diameter.
- 2 platforms - 14 W x 14 D in.
- Tunnel - 9 in. Diameter x 10 D in.
- Dimension - 14 x 41.5 x 14 in.
- Item Weight - 19.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOJAG Pompano 10 ft. x 12 ft. Wall Gazebo (500-9167559)
- CORONA TOOLS Blade, FL 3460 and FL 3470 (3460-1)
- ORBIT IN-LINE SPRNKLR VALV 1"" (57020P)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- FLY FREE ZONE,INC. Palamos Cat Tree; Beige (FL139162)
- FURREALZ Tubular Squeaker Pig Toy (ZD2114 14)
- THE REFINED FELINE The Refined Feline AFRAME-MA A-Frame Cat Bed Scratcher; 23.50 x 15 x 28 in. - Mahogany (AFRAME-MA)
- CAITEC CHASE N CHOMP Amazing Knobble Balls 1.5" (60051-1-1/2)
- CHOMPER Toy Pet Cage W/Ball Transparnt (WB15519)
- ZANIES Zanies ZA5209 18 Funny Furry Fatties Dog Toy - Squirrel - One Size (ZA5209 18)
- NEW AGE PET Pet Kitty Kube, w/Scratch Pad-Cushion (EHKK405)
- Fly Free Zone,Inc. Pet Toys