Shop All Pet Toys
Fly Free Zone,Inc.
Poker Box Activity for Cats; Blue & White
Mfr # FL577468
Zoro # G803793724
product price: $41.05
/ea
$41.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL577468
- Zoro # G803793724
- UPC # 723902382523
- Country of Origin China
- Category Pet Toys
Description
Trixie’s Poker Box Activity for Cats includes 4 compartments that can be individually placed on the base to increase your cat’s level of interest. Each compartment has a different challenge to master in order to retrieve a treat lids, drawer, rope and sliding knob. Non-slip rubber feet keep the base firmly in place.
Features- Each compartment must be opened using a different method lid, drawer, rope and sliding knob
- Non-slip rubber feet keep the base in place
- Suitable for cats of all ages
- Instructional booklet with tips and tricks to stimulate your cat’s sense of curiosity through play
- Dishwasher safe
- One year warranty
- 4 compartments that can be individually placed on the base
- Color: Blue & White
- Size: 12 x 12 in.
- Material: Plastic, Rubber
- Dimension: 4" H x 12" W x 12" L
- Weight: 2.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Fuel Line Shut Off (07-406)
- ZORO SELECT Thermometer, Floating, Plastic (2ZTZ3)
- DEWALT DW CULTIVATOR ATTACHMENT (DWOAS3CL)
- BIRD-X Bird Repeller, Ultrasonic, 6500 Sq Ft (QB4+S)
- FLY FREE ZONE,INC. Palamos Cat Tree; Beige (FL139162)
- RUFF DAWG Indestructible Dawg Nut Dog Toy Medium A (DAWGNUT)
- MULTIPET LAMBCHOP DOG TOY 10"" (48376)
- PETPRIDE 3.5 in. Ballistic Nylon Interwoven Ball Dog Toy - Assorted Color (PE780252)
- CHOMPERS Dog Tuff Toyfootball 7X4 (WB11506)
- ZIPPYPAWS Z-Stitch Floaterz Turtle Dog Toy - Green - Medium (818786014070)
- JOLLY PETS Jolly Soccer Ball ORANGE 8" (3421-OR-8)
- Fly Free Zone,Inc. Pet Toys