Shop All Pet Toys
Fly Free Zone,Inc.
Palamos Cat Tree; Beige
Mfr # FL139162
Zoro # G503793789
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL139162
- Zoro # G503793789
- UPC # 654204716146
- Country of Origin China
- Category Pet Toys
Description
Trixie's palamos cat tree is ideal for larger cats due to the extra-wide condo opening. Sisal wrapped posts provide cats with a healthy outlet for their need to scratch, claw and climb. The condo and platforms are wrapped in plush fabric for a cozy place to perch or nap.
Features- Ideal for larger cats with extra wide condo opening.
- Condo covered with soft plush inside.
- 4 scratching posts wrapped in natural sisal.
- 3 lying platforms.
- Suitable for cats of all ages and activity levels.
- Assembly required. All hardware included.
- Color - Beige
- Material - Plush, Sisal, Mdf wood.
- Posts - 3.5 in. Diameter.
- Condo - 14 W x 14 D x 10 H in.
- 2 platforms - 11 W x 11 D in.
- 1 platform - 15 W x 15 D.
- Dimension - 15.25 x 42.75 x 15.25 in.
- Item Weight - 29.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Front Grill Fits Ford Tractor 231 335 515 531 2600 3600 3900 4600 5600 (D5NN8200A)
- CFD Miller MDF2 Stable Fork Metal / Dura Fork (1209712)
- BRIGGS & STRATTON Air Cleaner Cover (594106)
- BLUES HOG LUMP CHARCOAL HARDWOOD (90955)
- MULTIPET DOG TOY HEDGEHOGS AST 4in. (44201)
- A&E CAGE A&E Cage 001452 25 in. Happy Beaks Wooden Hanging Ladder; Multicolor (1452)
- CHOMPERS Gladiator Tuff Dino Dog Toy - Assorted (CH433665)
- RUFF DAWG Indestructible Dawg Nut Dog Toy Medium A (DAWGNUT)
- JOLLY PETS Jolly Soccer Ball BLUE 6" (3421-BL-6)
- CHOMPERS Chomper ZD2180 12 15 Food Junkeez Avocado Plush Dog Toy - Small (ZD2180 12 15)
- STRAIGHTCRATE Farm Friend Unstuffies Large Cow (ST1609383)
- Fly Free Zone,Inc. Pet Toys