Fly Free Zone,Inc.

Ook 5in. To 7in. Deluxe Plate Hanger


product price: $21.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Plate hanger
  • Professional plate hanging solution for your most treasured plates
  • Easy installation
  • For 5" to 7" plates
  • Includes 30 lb professional picture hanger
  • 0.75" x 4.5" x 9.38"
  • Carded
  • Length: 0.75
  • Width: 9.38
  • Height: 4.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.