Fly Free Zone,Inc.

Ook 10in. To 14in. Deluxe Plate Hanger


product price: $26.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Plate hanger
  • Professional plate hanging solution for your most treasured plates
  • For 10" to 14" plates
  • Easy installation
  • Includes 30 lb professional picture hanger
  • 0.75" x 4.75" x 11.63"
  • Carded
  • Length: 0.75
  • Width: 11.63
  • Height: 4.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.