Shop All Pet Toys
Fly Free Zone,Inc.
Miguel Fold and Store Cat Tower; Light Gray & Gray
Mfr # FL139188
Zoro # G403793292
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL139188
- Zoro # G403793292
- UPC # 654204716405
- Country of Origin China
- Category Pet Toys
Description
Trixie's miguel fold-and-store cat tower is ideal for those in need of an attractive, space-saving piece of cat furniture. The tower offers the best of both worlds for your cat, with cozy plush fabric and a durable sisal scratching surface. When finished using, simply fold it up for quick and easy storage.
Features- Ideal for small spaces.
- Simply fold shut for quick and easy storage.
- Condo and top lying hammock wrapped in plush.
- Natural sisal scratching surface.
- Removable cushion insert machine washable.
- Suitable for cats of all ages and activity levels.
- Color - Light Gray & Gray
- Material - Plush, Sisal, Mdf wood.
- Scratching pad - 10 W x 16 H in.
- Condo opening - 7 in. Diameter.
- Dimension - 20.25 x 25.5 x 13.75 in.
- Item Weight - 10.63 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Air Cleaner (14 743 03-S)
- BELL SPORTS 26 Bicycle Tire Tube (1006522)
- WEED WARRIOR Pivotrim Hybrid Head (17080)
- AFTERMARKET Radiator (1680547M92)
- FLY FREE ZONE,INC. Palamos Cat Tree; Beige (FL139162)
- SONGBIRD ESSENTIALS Songbird Essentials SESQUNGEE 1" x 7" x 4.75" Deluxe Squirrel Feeder (SESQUNGEE)
- TURBO BY COASTAL Turbo Fishing Pole 18" (2518)
- BARK Multicolored Plush Rucksack Dog Toy (207723)
- MULTIPET LOOFA SQUEAKMAT DGTOY12"" (47103)
- PET ADOBE Pet Adobe Cat 4-Tier Kitty Condo and Scratching Post (161607QRE)
- STEEL DOG Northern Fish with Rope (ST307833)
- Fly Free Zone,Inc. Pet Toys