Shop All Buckets & Mop Pails
Fly Free Zone,Inc.
Inc Hook Over Feed Pail- Green 8 Quart - CPHGREEN
Mfr # FL884594
Zoro # G303963245
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL884594
- Zoro # G303963245
- UPC # 727272243255
- Country of Origin China
- Category Buckets & Mop Pails
Description
HOOK OVER FEED PAILThe new hook over feed pail is ideal for goats sheep miniature horses and other animals. Its dual-purpose molded bracket functions as both a hanging bracket or a carrying handle. The bracket fits easily over any 2 by board. Made in the usa.
UPC : 084369009522
Color : GREEN
Size : 8 QUART
Length : 13
Width : 8.5
Height : 11.25
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Over The Fence
Shipping Dimensions: 13x8.5x11.25
UPC : 084369009522
Color : GREEN
Size : 8 QUART
Length : 13
Width : 8.5
Height : 11.25
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Over The Fence
Shipping Dimensions: 13x8.5x11.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Upper Harness Assembly, Backpack Vacuum (840112)
- RUBBERMAID COMMERCIAL Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", Black (RCP315488BLA)
- VORTEC PRO LOBBY BROOM, 36 IN OAL, 5 IN TRIM, 8 IN SWEEP FACE, FLAGGED PLASTIC BRISTLE (44546)
- SCOTCH-BRITE Blue Cleaner Pad 5300, 11 in, PK5 (5300)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- SAN JAMAR KPP256RD 8 Qt. Red Sanitizing Kleen-Pail Pro Bucket (271KPP256RD)
- LEAKTITE White 5 gal Bucket (05GXAUBB120)
- HORSEMENS PRIDE Super Copy Cat Water Bucket 20 Qt. YELLOW (1162-YE)
- VIKAN Pail Lid, Orange, Polypropylene (56897)
- TUBTRUGS TUBTRUG MEDIUM (SP26PK)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401023)
- Fly Free Zone,Inc. Floor Mops, Buckets & Wringers