Shop All Buckets & Mop Pails
Fly Free Zone,Inc.
Inc Flat Back Plastic Bucket- Red 8 Quart - P8FBREDA
Mfr # FL198579
Zoro # G203963222
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL198579
- Zoro # G203963222
- UPC # 652513178273
- Country of Origin China
- Category Buckets & Mop Pails
Description
FLAT BACK PLASTIC BUCKETThe new 8 quart flat back bucket is ideally suited for goats sheep and miniature horses. The flat back fits more compactly against a wall or fence and makes hauling heavy loads of water or feed a lot easier. Buckets are made from polyethylene resin that is impact resistant, protects against warpage and helps prevent stress cracks. Made in the usa.
UPC : 084369007894
Color : RED
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x11.5x9
UPC : 084369007894
Color : RED
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x11.5x9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Release Foot Pedal (106939)
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- LIVI Bathroom Tissue, White, 12 PK (SOL23724)
- CRAFTSMAN Auto Tools, 3PC Bristle Brush Set (CMMT98312)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. LIMEGREEN (1124-LG)
- OTHER PRODUCT BRANDS Stainless Steel Pail 1 QUART (3699-1)
- RUBBERMAID 14QT Royal BLU Bucket (1793555)
- THE BRUSH MAN 2-Gallon White Plastic Pail With Handle (PAIL-2 GAL)
- PULEX Bucket, 10.5 in H, Green (SECC70015-G)
- MILLER Miller P20FBBURGUNDY 20 qt. Little Giant Plastic Flat Back Bucket; Burgundy (P20FBBURGUNDY)
- HORSEMENS PRIDE Super Copy Cat Water Bucket 20 Qt. FOREST (1162-FO)
- Fly Free Zone,Inc. Buckets & Mop Pails