Shop All Buckets & Mop Pails
Fly Free Zone,Inc.
Inc Flat Back Plastic Bucket- Blue 8 Quart - P8FBBLUE
Mfr # FL192872
Zoro # G103963285
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL192872
- Zoro # G103963285
- UPC # 652513178266
- Country of Origin China
- Category Buckets & Mop Pails
Description
FLAT BACK PLASTIC BUCKETThe new 8 quart flat back bucket is ideally suited for goats sheep and miniature horses. The flat back fits more compactly against a wall or fence and makes hauling heavy loads of water or feed a lot easier. Buckets are made from polyethylene resin that is impact resistant, protects against warpage and helps prevent stress cracks. Made in the usa.
UPC : 084369007863
Color : BLUE
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x11.5x9
UPC : 084369007863
Color : BLUE
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x11.5x9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VGY2)
- KANO 13 Oz. Floway Aerosol, Degreaser, Industrial Strength, Multipurpose, 6PK (AZFL132C6)
- WEIMAN No Scent Cooktop Scrubbing Pads 3 ct Sponge (45)
- GRAB-EEZ 9”x9” Cleanroom Dispenser Wipes 12PK (GE-NT1-99)
- ETTORE Super Bucket Complete (85500)
- UNGER 3 gal Rectangular Bucket, Green, Polypropylene (QB12B)
- MILLER MFG Duraflex Flat Back Water Bucket 18 Qt. (1147-18QT)
- PETPATH Heavy Duty Stainless Pail 192oz (PE2480593)
- PRO SELECT Proselect ZW144 01 Heavy Duty Stainless Pail 32oz (ZW144 01)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- SAN JAMAR San Jamar Kleen-Pail Caddy 1 Green Caddy And 1 Spray Bottle (KP500)
- Fly Free Zone,Inc. Floor Mops, Buckets & Wringers