Shop All Buckets & Mop Pails
Fly Free Zone,Inc.
Inc Flat Back Plastic Bucket- Black 8 Quart - P8FBBLACK
Mfr # FL736174
Zoro # G403963220
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL736174
- Zoro # G403963220
- UPC # 657248376307
- Country of Origin China
- Category Buckets & Mop Pails
Description
FLAT BACK PLASTIC BUCKETThe new 8 quart flat back bucket is ideally suited for goats sheep and miniature horses. The flat back fits more compactly against a wall or fence and makes hauling heavy loads of water or feed a lot easier. Buckets are made from polyethylene resin that is impact resistant, protects against warpage and helps prevent stress cracks. Made in the usa.
UPC : 084369007856
Color : BLACK
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x11.5x9
UPC : 084369007856
Color : BLACK
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x11.5x9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T4048B15)
- SHOP-VAC Micro Cleaning Kit, 1 1/4 in Dia Hose (8018933)
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Black (T1755TBK)
- DUMOND Smart ‘n Easy Efflorescence Remover, 5 Gallon (0911)
- REMCO Vikan 1.5 Gallon Bucket, Yellow (56886)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Pink, Polypropylene (56861)
- MILLER MFG Duraflex Pail 8 Qt. PURPLE (1126-PU)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polyethylene (N4401104)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Pink, polypropylene (56881)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- Fly Free Zone,Inc. Buckets & Mop Pails