Shop All Buckets & Mop Pails
Fly Free Zone,Inc.
Inc Better Bucket- Blue 20 Quart - BB20BLUE
Mfr # FL43772
Zoro # G903963171
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL43772
- Zoro # G903963171
- UPC # 654204070286
- Country of Origin China
- Category Buckets & Mop Pails
Description
BETTER BUCKETPatented ergonomically designed feeder is excellent for horses, cattle and livestock. Angular design better accommodates animal s facial structure, allowing more natural eating manner. Tapered sides funnel feed toward back of bucket, making feed & grain more accessible and reduces animal behavioral problems. Flatback provides stability against a wall or fence. Fits on a flat wall with either a traditional wall bracket or snap hook. Durable, impact resistant, high-density polyethylene construction with smooth finished edges and heavy-duty handle.
UPC : 085765010044
Color : BLUE
Size : 20 QUART
Length : 19.5
Width : 15.75
Height : 13.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 19.5x15.75x13.5
UPC : 085765010044
Color : BLUE
Size : 20 QUART
Length : 19.5
Width : 15.75
Height : 13.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 19.5x15.75x13.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Harper Handle Broom Brace, Metal, Black (HB87)
- WEIMAN Cleaner, Wipes, For Use On SS, PK30 (92)
- EASY-OFF Prof Oven/Grill Cleaner, 64oz. Clear, PK 6 (RAC80689CT)
- CAVIWIPES Metrex Surface Disinfectant Alcohol-Based Wipes, 9 X 12in, 66PK (13-1150)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Blue, Polypropylene (48LZ14)
- PULEX Bucket, 10.5 in H, Green (SECC70015-G)
- TOUGH GUY 2 1/2 gal Round Bucket, 10-1/4 in H, 10 in Dia, Gray, Plastic (1ELJ8)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Gray, Plastic; Steel (RCP261400GYCT)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Slate (2654-1)
- HORSEMENS PRIDE Manure Bucket PURPLE (4228-PU)
- PRIME-LINE Bucket with Handle and Spout, 10 Quart, Plastic, Gray, Rugged, Heavy Single Pack (MP46750)
- Fly Free Zone,Inc. Buckets & Mop Pails