Shop All Buckets & Mop Pails
Fly Free Zone,Inc.
Inc Better Bucket- Black 20 Quart - BB20BLACK
Mfr # FL886060
Zoro # G403963268
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL886060
- Zoro # G403963268
- UPC # 727272109223
- Country of Origin China
- Category Buckets & Mop Pails
Description
BETTER BUCKETPatented ergonomically designed feeder is excellent for horses, cattle and livestock. Angular design better accommodates animal s facial structure, allowing more natural eating manner. Tapered sides funnel feed toward back of bucket, making feed & grain more accessible and reduces animal behavioral problems. Flatback provides stability against a wall or fence. Fits on a flat wall with either a traditional wall bracket or snap hook. Durable, impact resistant, high-density polyethylene construction with smooth finished edges and heavy-duty handle.
UPC : 085765010037
Color : BLACK
Size : 20 QUART
Length : 19.5
Width : 15.75
Height : 13.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 19.5x15.75x13.5
UPC : 085765010037
Color : BLACK
Size : 20 QUART
Length : 19.5
Width : 15.75
Height : 13.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 19.5x15.75x13.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe Roll, White, Refill, Paper, 90 Wipes, 12 in x 12 in (29700)
- ZEP 500 mL Liquid Hand Soap Pump Bottle, 12 PK (339001)
- COLORCORE ColorCore Stiff Hand Scrub Brush, Blue (358813)
- ETTORE Stainless Steel Squeegee Channel 8 Inch (1161)
- OTHER PRODUCT BRANDS Stainless Steel Pail 1 QUART (3699-1)
- DEVILBISS Scrubs In A Bucket (DYM42272)
- 2XL Empty Bucket, White, High Density Polyethylene (2XL1B)
- MILLER MFG Duraflex Flat Back Water Bucket 18 Qt. (1147-18QT)
- RUBBERMAID COMMERCIAL 10-quart Sanitizing Caddy, 8" H, Yellow (RCP9T8200YWCT)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, White, Polypropylene (48LZ13)
- QT DOG QT Dog SS0146 16 Quart Bucket - Stainless Steel (SS0146)
- Fly Free Zone,Inc. Buckets & Mop Pails