Shop All Buckets & Mop Pails
Fly Free Zone,Inc.
Inc Better Bucket- Black 10 Quart - BB10BLACK
Mfr # FL720493
Zoro # G203963192
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL720493
- Zoro # G203963192
- UPC # 657248376840
- Country of Origin China
- Category Buckets & Mop Pails
Description
BETTER BUCKETPatented ergonomically designed feeder is excellent for horses, cattle and livestock. Angular design better accommodates animal s facial structure, allowing more natural eating manner. Tapered sides funnel feed toward back of bucket, making feed & grain more accessible and reduces animal behavioral problems. Flatback provides stability against a wall or fence. Fits on a flat wall with either a traditional wall bracket or snap hook. Durable, impact resistant, high-density polyethylene construction with smooth finished edges and heavy-duty handle.
UPC : 085765010228
Color : BLACK
Size : 10 QUART
Length : 15.75
Width : 12.75
Height : 11
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 15.75x12.75x11
UPC : 085765010228
Color : BLACK
Size : 10 QUART
Length : 15.75
Width : 12.75
Height : 11
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 15.75x12.75x11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 2 Ply, 120 Sheets, White, 12 PK (23000)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (89430)
- PIG Adhesive Backed Urinal Mat, PP, PK50 (GRP7501-BK)
- PROTEAM Upper Harness Assembly, Backpack Vacuum (840112)
- IMPACT PRODUCTS Bucket, 6Qt, Purapail, Clning 1 Ea (550614C)
- FOAMPRO 5 gal Bucket Spout (253543)
- JACKS Steel Bucket Hanger Purple (10367PU)
- RUBBERMAID COMMERCIAL 18 qt Red, Plastic (2064907)
- CMN Leaktite 5 gal Bucket Red (05GACMN2120)
- MILLER MFG Duraflex Flat Back Water Bucket 18 Qt. (1147-18QT)
- PULEX Bucket, 12 in H, Black and Red (SECC70027-NNNR)
- Fly Free Zone,Inc. Floor Mops, Buckets & Wringers