Shop All Pet Toys
Fly Free Zone,Inc.
Emil Senior Cat Playground - Brown & Beige
Mfr # FL605712
Zoro # G003793289
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fly Free Zone,Inc.
- MFR # FL605712
- Zoro # G003793289
- UPC # 723902382448
- Country of Origin China
- Category Pet Toys
Description
Trixie's emil senior cat playground is sure to entice any playful feline for an afternoon of scratching, jumping, or simply relaxing. Each of the four mini platforms are embroidered which provides an endearing look to this piece.
Features- Wrapped in soft plush and natural sisal scratching surfaces.
- 4 padded mini platforms with embroidery.
- Padded lounging platform.
- Top platform with removable bed (machine wash gentle).
- Condo lined in fleece, with removable cushion (machine wash gentle).
- Dangling pom-pom toys.
- Suitable for cats of all ages and activity levels.
- Quick and easy assembly.
- Color - Brown & Beige.
- Material - Sisal, Plush, Fleece, Mdf wood.
- Posts - 6.5 in. Diameter.
- Mini-platforms - 7 in. Diameter.
- Condo - 16 H x 13 in. Diameter.
- Padded platform - 23 in. Diameter.
- Top platform - 20 in. Diameter.
- Dimension - 27 x 37.75 x 23 in.
- Item Weight - 51.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Grill Cover, Series Traeger Pellet, 22" (55-918-011501-00)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Large, Lightweight (2185-1)
- JED POOL TOOLS Pool Brush, Al, Black/Gray/Enameled, 18" L (70-292)
- LANDSCAPERS SELECT Shrub Rake, 15 Tine, Poly Tine, Wood Handle, 48 in L Handle (34589)
- FLY FREE ZONE,INC. Palamos Cat Tree; Beige (FL139162)
- FATCAT Cat Toy Crazy Circle Large (29393)
- MISSION Huggie Kitty Pet Soothing Pet Relaxing Toy 1 pk (HK011103)
- PLAY365 Play365 GY3681 19 Squeaky Spike Bone Dog Toy; Blue (GY3681 19)
- COASTAL PET Rascals Vinyl Soccer Ball 3" (2592)
- DIGGERS Diggers 52556 Squeaky Fowl Character Dog Toy (8361123)
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, Perches & Toys, 66-"Tall, Beige (367508WFD)
- Fly Free Zone,Inc. Pet Toys