Shop All Pump Parts
Flux
Univ Hose Assy (9 ft long)
Mfr # 24-ZORO0259
Zoro # G906113375
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fluoropolymer THV
- For Use With FLUX 400 Series stainless steel pump tube and FLUX stainless steel hand nozzle (nozzle 24-ZORO0260).
- Includes Universal Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0259
- Zoro # G906113375
- Country of Origin Germany
- Category Pump Parts
Details
Material | Fluoropolymer THV |
For Use With | FLUX 400 Series stainless steel pump tube and FLUX stainless steel hand nozzle (nozzle 24-ZORO0260). |
Includes | Universal Hose |
Description
Univ Hose Assy (9 ft long), for use with FLUX 400 Series stainless steel pump tubes and FLUX stainless steel hand nozzle (hand nozzle 24-ZORO0260). Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PP60007G)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ3)
- GREENGRASS Aquascape Water Fill Valve 200 (GR165757)
- SJE-RHOMBUS Oil Spotter, 120V (1033606)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX 1.5" ID PVC Hose (6 ft long) (24-ZORO0035)
- FLUX Hand Nozzle Stainless Steel 1" (24-ZORO0263)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- LINCOLN LUBRICATION Stainless Steel Lift-Action Multi-Fluid Pump (1390)
- Flux Pump Parts