Shop All Pump Parts
Flux
UHMWPE Hose 3/4" (9 ft long)
Mfr # 24-ZORO0101
Zoro # G406113332
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- For Use With FLUX 300 Series Drum Pumps
- Includes Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0101
- Zoro # G406113332
- Country of Origin Germany
- Category Pump Parts
Details
Material | UHMWPE |
For Use With | FLUX 300 Series Drum Pumps |
Includes | Hose |
Description
UHMWPE Hose 3/4" (9 ft long). Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-SSV)
- ALFA LAVAL Gasket Inboard Ptfe (Dg) C218/C328 Tri-Clover & Ampco (SP328G-80-1-2A-G)
- GOULDS WATER TECHNOLOGY 1/25 HP Noryl Centrifugal Pump 100-230V 3/4" HB (E5-NSHNNN3W-14)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMD2WOP)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX 2" tri clamp (24-ZORO0038)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX Rebuild Kit for F427S5 47" Pump (24-ZORO0286)
- FINISH THOMPSON Coupling Insert, Yellow Urethane (J103422)
- Flux Pump Parts