Shop All Pump Parts
Flux
Suction strainer, stainless steel, 43
Mfr # 24-ZORO0274
Zoro # G106113335
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With FLUX 400 Series Pump Tubes, 43 mm diameter
- Includes Suction Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0274
- Zoro # G106113335
- Country of Origin Germany
- Category Pump Parts
Details
Material | Stainless Steel |
For Use With | FLUX 400 Series Pump Tubes, 43 mm diameter |
Includes | Suction Strainer |
Description
Suction strainer, stainless steel, for use with FLUX pump tubes 43 mm diameter. Installed on pump suction. Helps prevent large particles from entering the pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Compact Submersible, 1/400 HP (2HNN2)
- ARO O-Ring, 93761 (93761)
- LEGEND VALVE 8" HEAVY DUTY NO HUB COUPLING (303-424)
- PULSAFEEDER Kit, Ctp Maint.Grease, 10G/.35Oz (J30257)
- FLUX 2" tri clamp (24-ZORO0038)
- FLUX Rebuild Kit for F550 54mm Pump with PTFE Stator (24-ZORO0041)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FILL-RITE Switch Lever Kit (KIT120SW)
- Flux Pump Parts