Shop All Pump Parts
Flux
Stainless Steel Hose Barb 1-1/2"
Mfr # 24-ZORO0030
Zoro # G206113396
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With FLUX 550 Series Drum Pumps
- Includes Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0030
- Zoro # G206113396
- Country of Origin Germany
- Category Pump Parts
Details
Material | Stainless Steel |
For Use With | FLUX 550 Series Drum Pumps |
Includes | Hose Barb |
Description
Stainless steel hose barb, 1-1/2", for pump discharge, for FLUX F550 Series pumps. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Float Switch (V6EPB-B-S-3-B)
- DANNER PM500 Foam Replacement Filter Media (12208)
- PULSATRON Model LPH4MA-KTC1-500 Metering Pump, Series E Plus (E+), 41 GPD @ 250 PSI, Dual Manual Con (LPH4MA-KTC1-500)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711A203)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FLUX 1.5" ID PVC Hose (6 ft long) (24-ZORO0035)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX Replacement PTFE Stator, 54 mm (24-ZORO0025)
- K2 PUMPS 6 in. Well Seal, 1 in. and 1-1/4 in. Double Drop, Model (AWS2600125K)
- Flux Pump Parts