Shop All Pump Parts
Flux
Replacement Stator Housing, 54 mm, for F560GS 3A pumps
Mfr # 24-ZORO0029
Zoro # G506113386
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With FLUX 560 Series 3A Drum Pumps, 54 mm Diameter
- Includes Stator Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0029
- Zoro # G506113386
- Country of Origin Germany
- Category Pump Parts
Details
Material | Stainless Steel |
For Use With | FLUX 560 Series 3A Drum Pumps, 54 mm Diameter |
Includes | Stator Housing |
Description
Replacement stator housing, 54 mm, for FLUX F560GS 3A 54/26 pump tubes. Stator sold separately. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Frame Kit, Ceiling Mounting, 24 in L (2X2SMKSH)
- SJE-RHOMBUS Tank Alert 4X Alarm High (4X-01HSGM)
- BOSCH TANK 30 LB F/R-134A (RR34102)
- PIUSI USA Adptr, K24 A60, Auto Nzl, 3/4"BSP-M-1"BSP-F (F16475000)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX 2" tri clamp (24-ZORO0038)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- FLUX Rebuild Kit for F427S5 47" Pump (24-ZORO0286)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX Rebuild Kit for F550 54mm Pump with PTFE Stator (24-ZORO0041)
- GECKO ALLIANCE Gecko Alliance 400-5570B Union Pump End Assembly; 2 in. (WW4005570B)
- Flux Pump Parts