Shop All Pump Parts
Flux
Replacement Stator Housing, 54 mm, for F560 pumps
Mfr # 24-ZORO0028
Zoro # G206080995
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With FLUX 560 Series Drum Pumps, 54 mm Diameter
- Includes Stator Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0028
- Zoro # G206080995
- Country of Origin Germany
- Category Pump Parts
Details
Material | Stainless Steel |
For Use With | FLUX 560 Series Drum Pumps, 54 mm Diameter |
Includes | Stator Housing |
Description
Replacement stator housing, 54 mm, for FLUX F560GS 54/26 pump tubes. Not suitable for 3A pumps. Stator sold separately. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Sched 5 Clamp Gasket 4 BUNA; Replaces Part# 40MVU-4 (40MVU-4SP)
- BASEMENT WATCHDOG The Basement Watchdog 1/4 HP 2 000 gph Thermoplastic Dual Reed Switch Battery Backup Sump Pump (BWE)
- WALTER SURFACE TECHNOLOGIES Metal Drum, Pump (53L115)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1H9E4)
- FLUX 2" tri clamp (24-ZORO0038)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX Rebuild Kit for F427S5 47" Pump (24-ZORO0286)
- FLUX 1.5" ID PVC Hose (6 ft long) (24-ZORO0035)
- BANJO Poly Pump Rear Bracket (12703A)
- Flux Pump Parts