Shop All Pump Parts
Flux
Replacement PTFE Stator, 54 mm, for 560GS 3A pumps
Mfr # 24-ZORO0026
Zoro # G906113351
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- For Use With FLUX 560 3A Series Drum Pumps, 54 mm Diameter
- Includes Stator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0026
- Zoro # G906113351
- Country of Origin Germany
- Category Pump Parts
Details
Material | PTFE |
For Use With | FLUX 560 3A Series Drum Pumps, 54 mm Diameter |
Includes | Stator |
Description
Replacement PTFE stator, 54 mm, for FLUX 560GS3A 54/26 pump tubes. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012AD)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102217LF)
- LIBERTY PUMPS Pump Control System, Duplex, 115V (PDC-115)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380, 168434)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- FLUX 1.5" ID PVC Hose (6 ft long) (24-ZORO0035)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- DAYTON Power Cable Assembly, 15 Ft (4.5 M) (099260-GIS)
- Flux Pump Parts