Shop All Pump Parts
Flux
Replacement PTFE Stator, 54 mm
Mfr # 24-ZORO0025
Zoro # G506113379
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- For Use With FLUX 500 Series Drum Pumps, 54 mm Diameter
- Includes Stator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0025
- Zoro # G506113379
- Country of Origin Germany
- Category Pump Parts
Details
Material | PTFE |
For Use With | FLUX 500 Series Drum Pumps, 54 mm Diameter |
Includes | Stator |
Description
, for FLUX 500 Series 54/26 pump tubes. Not suitable for 3A pumps. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Release Valve (PP89060102G)
- ECCO SAFETY GROUP ALARM, BACK-UP, 97DBA, 12-24VDC (520)
- GERSON $STRAINER BAGS-5 GAL. BX OF 25 (GE071205)
- PULSAFEEDER Injection Fitting Assembly, Check Valve (U8800712)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- FLUX 1.5" ID PVC Hose (6 ft long) (24-ZORO0035)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- FLUX Rebuild Kit for F427S5 47" Pump (24-ZORO0286)
- ARO Hose Asm, White, 621519-10 (621519-10)
- Flux Pump Parts