Shop All Pump Parts
Flux
Rebuild Kit for F427S5 47" Pump
Mfr # 24-ZORO0286
Zoro # G206080308
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX F427S5 47" Pump
- Includes See description for list of parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0286
- Zoro # G206080308
- Country of Origin Germany
- Category Pump Parts
Details
For Use With | FLUX F427S5 47" Pump |
Includes | See description for list of parts |
Description
. Includes 1 coupling cage, 1 PTFE sealing ring, 4 PTFE slide bearings, 1 FDA FKM oring, 1 union nut, 1 PTFE bearing housing. Type and quantity of parts in kit subject to change without notice. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Arrestor, Torque (TS-48)
- ACTION PUMP Replacement Bung Adaptor for No. 3KWU1 (584B 500-25)
- GRUNDFOS Pumps CR5-10 A-FGJ-A-E-HQQE 182/184TC 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 (96084239)
- CONTROL DEVICES Float Valve Rod, Stem, 12 in L (R1315-12)
- FLUX Rebuild Kit for F427S3A 39" Pump (24-ZORO0287)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX Replacement PTFE Stator, 54 mm (24-ZORO0025)
- FLUX Rebuild Kit for F425PP 39" Pump (24-ZORO0281)
- FLUX Hand Nozzle Stainless Steel 1" (24-ZORO0263)
- DAYTON Pump Body, For Use With Mfr. Model Number: PP60001G (PP60001G)
- Flux Pump Parts