Shop All Pump Parts
Flux
Rebuild Kit for F427S5 39" Pump
Mfr # 24-ZORO0285
Zoro # G506080985
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX F427S5 39" Pump
- Includes See description for list of parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0285
- Zoro # G506080985
- Country of Origin Germany
- Category Pump Parts
Details
For Use With | FLUX F427S5 39" Pump |
Includes | See description for list of parts |
Description
. Includes 1 coupling cage, 1 PTFE sealing ring, 3 PTFE slide bearings, 1 FDA FKM oring, 1 union nut, 1 PTFE bearing housing. Type and quantity of parts in kit subject to change without notice. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 055 Scfh Air (RMB-49-SSV)
- PROCON Pump, Rotary Vane, Brass, HP @ 250 PSI: 3/4 hp (114B190F11BA 250)
- MIGHTY MAXX Safety Siphon Self-Priming Pump (126-34501)
- BECKETT Beckett 1250 GPH Waterfall Pump, FC Series (FC1200-FC1250)
- FLUX Rebuild Kit for F427S5 47" Pump (24-ZORO0286)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX Replacement PTFE Stator, 54 mm (24-ZORO0025)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FLUX Hand Nozzle Stainless Steel 1" (24-ZORO0263)
- GOULDS WATER TECHNOLOGY Standard Shaft Seal (10K10)
- Flux Pump Parts