Shop All Pump Parts
Flux
Rebuild Kit for F425PP 39" Pump
Mfr # 24-ZORO0281
Zoro # G006080522
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX F425PP 39" Pump
- Includes See description for list of parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0281
- Zoro # G006080522
- Country of Origin Germany
- Category Pump Parts
Details
For Use With | FLUX F425PP 39" Pump |
Includes | See description for list of parts |
Description
. Includes 1 coupling cage, 1 shaft seal, 3 slide bearings, 2 FKM orings, 5 support bearings, 1 FKM shaft seal, 1 sliding ring gasket, 1 safety catch, 1 flat seal. Type and quantity of parts in kit subject to change without notice. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES Double Seal Effluent Pump, 1 HP, 8.3A (STEP1022DS)
- FLINT & WALLING Zoeller 1 HP 2535 gph Cast Iron Tethered Float Switch Grinding Pump (2701-0005)
- FILL-RITE 8 GPM, 1/4 HP, Stainless steel (DF120N)
- SIMER Shallow Well Jet Pump, Ci, 3/4 hp (2802)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- GRUNDFOS Pump, 1/15 HP, 115V, Stainless Steel (59896772)
- Flux Pump Parts