Shop All Pump Parts
Flux
Rebuild Kit for F425ExS 39" Pump
Mfr # 24-ZORO0282
Zoro # G106080309
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX F425ExS 39" Pump
- Includes See description for list of parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0282
- Zoro # G106080309
- Country of Origin Germany
- Category Pump Parts
Details
For Use With | FLUX F425ExS 39" Pump |
Includes | See description for list of parts |
Description
. Includes 1 coupling cage, 1 shaft seal, 3 slide bearings, 2 FKM orings, 5 support bearings, 1 FKM shaft seal, 1 sliding ring gasket, 1 flat seal. Type and quantity of parts in kit subject to change without notice. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Polyurethane (PD05P-ARS-PUU-B)
- DAYTON Seal Plate (PP60011G)
- ARO Repair Kit, Nitrile, For 6CCN5 (637375-GG)
- DAYTON Lip Sealid, For Use With Mfr. Model Number: PPUL2908G (PPUL2908G)
- FLUX Replacement PTFE Stator, 54 mm (24-ZORO0025)
- FLUX Rebuild Kit for F550 54mm Pump with PTFE Stator (24-ZORO0041)
- FLUX 2" tri clamp (24-ZORO0038)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX Rebuild Kit for F427S5 47" Pump (24-ZORO0286)
- DAYTON Impeller Shim (PPTLS5012G)
- Flux Pump Parts