Shop All Electric Drum Pumps
Flux Pumps
Stator in PTFE material for FLUX F570 Drum Pump
Mfr # 24-ZORO0332
Zoro # G111628565
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX Series F570 pumps with 53 mm diameter
- Includes PTFE Stator
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0332
- Zoro # G111628565
- Country of Origin Germany
- Category Electric Drum Pumps
Details
For Use With | FLUX Series F570 pumps with 53 mm diameter |
Includes | PTFE Stator |
Material | PTFE |
Description
Replacement stator in PTFE material for FLUX F570 Drum Pump.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER AP-2 air pump, Quiet, Use Standard Airline Tubing, For Fish and Hydro (40512)
- SANDPIPER Wet End Repair Kit (476.194.354)
- HARTELL Ps106 Lts-1 Impeller Shaft W/Sleeve (640089)
- FILL-RITE Inlet Bung Kit, Small Pump (KIT120BG)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0076)
- TERA PUMP Battery Powered Fuel Transfer Pump with 10' hose (TREP01-TXL)
- SOTERA 13GMP 15PSI 115 VAC Chemical Transfer Pump Unit (SS460BX731)
- BLUE DEF Electric Drum Pump, 12VDC, 60 Hz, 1 Phase (DEFDP12V)
- FLUX Drum Pump, Stainless Steel, 47" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0081)
- Flux Pumps Electric Drum Pumps