Shop All Electric Drum Pumps
Flux Pumps
Stator housing 53 mm with inliner suction protection for FLUX F570 Drum Pump
Mfr # 24-ZORO0333
Zoro # G211628571
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX Series F570 pumps with 53 mm diameter
- Includes Stator Housing
- Material S.S.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0333
- Zoro # G211628571
- Country of Origin Germany
- Category Electric Drum Pumps
Details
For Use With | FLUX Series F570 pumps with 53 mm diameter |
Includes | Stator Housing |
Material | S.S. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102222)
- HUSKY Fuel Hose Swivel 3/4"M x 3/4"F (000350)
- DWYER INSTRUMENTS Flowmeter, 033 Scfh Air (VFB-50)
- DAYTON Stainless Steel 10 HP Centrifugal Pump 208-230/460V (12A080)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- DAYTON 1/2 HP 115 V Electric Oil Transfer Pump (12F735)
- FLUX Drum Pump, Polypropylene, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft PVC Hose (24-ZORO0058)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L (53RU54)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- Flux Pumps Electric Drum Pumps