Shop All Electric Drum Pumps
Flux Pumps
Stator housing 53 mm with inliner suction protection for FLUX F570 - 3A Drum Pump
Mfr # 24-ZORO0334
Zoro # G111628602
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX Series F570 - 3A pumps with 53 mm diameter
- Includes Stator Housing
- Material S.S.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0334
- Zoro # G111628602
- Country of Origin Germany
- Category Electric Drum Pumps
Details
For Use With | FLUX Series F570 - 3A pumps with 53 mm diameter |
Includes | Stator Housing |
Material | S.S. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Rebuild Kit, 637219-2A4-B (637219-2A4-B)
- ARO Pump Repair Kit (637140-88)
- SANDPIPER Repair Kit, Air, 1/4 In Nonmetallic Pump (476.129.000)
- GPI Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet (PRO35-115PO)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- DAYTON Drum Pump, 120VAC, 1 HP, 60 Hz (6GKR1)
- GROVHAC Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (EFV-EO-40)
- FILL-RITE Electric Operated Drum Pump, 55gal, 8gpm (FR8)
- BLUE DEF Tote Pump System, 12VDC, 60 Hz, 1 Phase (DEFTP12VMN)
- Flux Pumps Electric Drum Pumps