Shop All Electric Drum Pumps
Flux Pumps
Mechanical seal, for FLUX F570 - 3A FDA / food pump
Mfr # 24-ZORO0346
Zoro # G911628581
product price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX Series F570 - 3A pumps in FDA / food applications
- Includes Mechanical seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0346
- Zoro # G911628581
- Country of Origin Germany
- Category Electric Drum Pumps
Details
For Use With | FLUX Series F570 - 3A pumps in FDA / food applications |
Includes | Mechanical seal |
Description
Mechanical seal for FLUX F570 - 3A FDA / food pump for sanitary / food / pharmaceutical applications. For 3A certified pump.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL017LF)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51SD-2)
- SIMMONS Well Seal, 1" Drop Pipe Size, 4" L, 4" Size (111)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 6 Stage (PB3506A203)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FILL-RITE 8 GPM, 1/4 HP, Stainless steel (DF120N)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-40 & M3V Kit)
- FLUX Drum Pump, PVDF, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft UHMWPE Hose (24-ZORO0068)
- TERA PUMP Battery Powered Fuel Transfer Pump with AutoStop (TRHA03)
- Flux Pumps Electric Drum Pumps