Shop All Electric Drum Pumps
Flux Pumps
Drum Pump Tube, Stainless Steel, 47in Long, Motor 120V, 60Hz, 1ph 800 Watts Power
Mfr # 24-ZORO0331
Zoro # G411628562
product price: $10,690.99
/ea
Free Shipping & Returns
$10,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sanitary/Food/Pharmaceutical Service, High Viscosity Products
- Includes Pump Tube, 120V, 60Hz, 1ph Motor
- Motor Type Electric
- Max. Flow GPM 12 gpm
- Hose Length 47 inch (1000 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0331
- Zoro # G411628562
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Hose Length | 47 inch (1000 mm) |
Outlet Size | 2 inch tri clamp |
Power Cord Length (Ft.) | 16 ft long with plug |
For Container Size | Totes / IBC tanks or smaller |
Outside Diameter | 2.01 inch (53 mm) |
Details
For Use With | Sanitary/Food/Pharmaceutical Service, High Viscosity Products |
Includes | Pump Tube, 120V, 60Hz, 1ph Motor |
Motor Type | Electric |
Max. Flow GPM | 12 gpm |
Motor Enclosure | Polypropylene |
Max. Pressure | 116 psi |
Amps | 7.5 |
Max. Viscosity | 500 - 30,000 cps |
Weight | 29 Lbs |
Material | 316 S.S. |
Motor Power | 800 Watts |
Description
F570-3A-1200-FKMc-FKM-SP-TS-R52-PTFE-G16, 47in pump tube with F457 motor 120V, 60Hz, 1ph, 800 Watts power. For high viscosity applications. For sanitary, food, pharmaceutical applications. 3A certified. FLUX F570-3A-1200-FKMc-FKM-SP-TS-R52-PTFE-G16, 47in drum pump in S.S./FKM construction, for use in totes/IBCs or smaller containers. Includes F457 motor 120V, 60Hz, 1ph, 800 Watts power, 2 inch tri clamp discharge. Details: 1200 mm 39in tube length for use in totes/IBCs or smaller containers, 53 mm 2.1in tube OD, progressive cavity pump, mechanical seal, PTFE stator, Max flow: 12 GPM*, Max pressure: 116 psi*, Viscosity 500 - 30,000 cPs Max, Temp range: 32 Degrees F - 212 Degrees F.. *As tested with water at 68 Degrees F at pump outlet with full, open discharge +/- 10%; Max pressure measured with closed outlet. Performance will vary based on type of liquids or products being transferred.. For High Viscosity Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- FLUX Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0125)
- ALFA LAVAL Collar D Seal C216 Series Tri-Clover & Ampco (SP216D-23P-S)
- SJE-RHOMBUS Tank Alert XT Alarm Low (TAXT -01L)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- FILL-RITE 120VAC, 8 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF120CMN520)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTC013)
- Flux Pumps Electric Drum Pumps