Shop All Electric Drum Pumps
Flux Pumps
Drum Pump Tube, Stainless Steel, 47in Long. For High Viscosity Products.
Mfr # 24-ZORO0319
Zoro # G011628580
product price: $7,589.99
/ea
Free Shipping & Returns
$7,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sanitary/Food/Pharmaceutical Service, High Viscosity Products
- Includes Pump Tube
- Max. Flow GPM 12 gpm
- Max. Pressure 116 psi
- Outlet Size 2 inch tri clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0319
- Zoro # G011628580
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Outlet Size | 2 inch tri clamp |
Hose Length | 47 inch (1200 mm) |
Outside Diameter | 2.01 inch (53 mm) |
For Container Size | Totes / IBC tanks or smaller |
Details
For Use With | Sanitary/Food/Pharmaceutical Service, High Viscosity Products |
Includes | Pump Tube |
Max. Flow GPM | 12 gpm |
Max. Pressure | 116 psi |
Max. Viscosity | 500 - 30,000 cps |
Material | 316 S.S. |
Weight | 17 Lbs |
Description
F570-1200-FKMc-FKM-SP-TS-R52-PTFE-G16, 47in pump tube. For high viscosity applications. For sanitary, food, pharmaceutical applications. FLUX F570-1200-FKMc-FKM-SP-TS-R52-PTFE-G16, 47in drum pump in S.S./FKM construction, 2 inch tri clamp discharge, for use in totes/IBCs or smaller containers. Details: 1200 mm 47in tube length for use in totes/IBCs or smaller containers, 53 mm 2.1in tube OD, progressive cavity pump, mechanical seal, PTFE stator, Max flow: 12 GPM*, Max pressure: 116 psi*, Viscosity 500 - 30,000 cPs Max, Temp range: 32 Degrees F - 212 Degrees F. Note: Requires FLUX 400 series electric motor 700 Watts power minimum or FLUX F416 air operated motor, motor sold separately. . *As tested with water at 68 Degrees F at pump outlet with full, open discharge +/- 10%; Max pressure measured with closed outlet. Performance will vary based on type of liquids or products being transferred.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER P-4000 Pressure Fltr Agitator Hndle to Clean Use Pumps 1000-4000GPH (5040)
- ARMSTRONG PUMPS Hydronic Circulating Pump, Flanged, 2/5HP (182212-669)
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 150 psi (ML4444)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU67)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- ACTION PUMP Electric Barrel/Tote, Pump (3PWR-ELEC)
- BLUE DEF Electric Operated Tote Pump, 12VDC, 60 Hz (DEFTP12VP)
- FLUX Drum Pump, Stainless Steel, 47" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power (24-ZORO0222)
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- Flux Pumps Electric Drum Pumps