Shop All Electric Drum Pumps
Flux Pumps
Drum Pump Tube, Stainless Steel, 47in Long, Air Operated Motor. For High Viscosity Products.
Mfr # 24-ZORO0329
Zoro # G511628561
product price: $10,688.99
/ea
Free Shipping & Returns
$10,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sanitary/Food/Pharmaceutical Service, High Viscosity Products
- Includes Pump Tube, Air Operated Motor
- Motor Type Air Operated
- Max. Flow GPM 12 gpm
- Max. Pressure 116 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0329
- Zoro # G511628561
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Hose Length | 47 inch (1000 mm) |
Outlet Size | 2 inch tri clamp |
For Container Size | Totes / IBC tanks or smaller |
Outside Diameter | 2.01 inch (53 mm) |
Details
For Use With | Sanitary/Food/Pharmaceutical Service, High Viscosity Products |
Includes | Pump Tube, Air Operated Motor |
Motor Type | Air Operated |
Max. Flow GPM | 12 gpm |
Max. Pressure | 116 psi |
Motor Enclosure | Aluminum, painted |
Max. Viscosity | 500 - 30,000 cps |
Inlet | 1/4 inch |
Motor Power | 470 Watts |
Material | 316 S.S. |
Air Consumption | 32 cfm @ 86 psi |
Weight | 27 Lbs |
Description
F570-3A-1200-FKMc-FKM-SP-TS-R52-PTFE-G16, 47in pump tube with F416-2Ex air operated motor. For high viscosity applications. For sanitary, food, pharmaceutical applications. 3A certified. FLUX F570-3A-1200-FKMc-FKM-SP-TS-R52-PTFE-G16, 47in drum pump in S.S./FKM constructionm for use in totes/IBCs or smaller containers. Includes F416-2Ex air operated motor, 2 inch tri clamp discharge. Details: 1200 mm 47in tube length for use in totes/IBCs or smaller containers, 53 mm 2.1in tube OD, progressive cavity pump, mechanical seal, PTFE stator, Max flow: 12 GPM*, Max pressure: 116 psi*, Viscosity 500 - 30,000 cPs Max, Temp range: 32 Degrees F - 212 Degrees F. Note: F416-2Ex air operated motor requires FRL - filter regulator lubricator FRL sold separately.. *As tested with water at 68 Degrees F at pump outlet with full, open discharge +/- 10%; Max pressure measured with closed outlet. Performance will vary based on type of liquids or products being transferred.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERA Flowmeter, 100 PSI, 20 GPM, 1 in. (825X700)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102222)
- STENNER Pump Head Service Kit, #1, 100 PSI (PSKH01)
- TERA PUMP Electric Drum Pump Telescopic with Rechargeable Battery (TREDRUM-TB)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 1 Phase (DEFTP120MN)
- GPI Drum Pump, 12VDC, 1/5 HP (P-120H-2UR)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 47" L (53RU56)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power (24-ZORO0217)
- Flux Pumps Electric Drum Pumps