Shop All Electric Drum Pumps
Flux Pumps
Drum Pump Tube, Stainless Steel, 47in Long, Air Operated Motor. For High Viscosity Products.
Mfr # 24-ZORO0310
Zoro # G511628578
product price: $6,701.99
/ea
Free Shipping & Returns
$6,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Service, High Viscosity Products
- Includes Pump Tube, Air Operated Motor
- Motor Type Air Operated
- Max. Flow GPM 12 gpm
- Inlet 1/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0310
- Zoro # G511628578
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Hose Length | 47 inch (1000 mm) |
Outlet Size | 2 inch tri clamp with adapter to 1.5 inch hose barb |
Outside Diameter | 2.01 inch (53 mm) |
For Container Size | Totes / IBC tanks or smaller |
Details
For Use With | Chemical Service, High Viscosity Products |
Includes | Pump Tube, Air Operated Motor |
Motor Type | Air Operated |
Max. Flow GPM | 12 gpm |
Inlet | 1/4 inch |
Max. Pressure | 116 psi |
Max. Viscosity | 500 - 30,000 cps |
Motor Enclosure | Aluminum, painted |
Weight | 27 Lbs |
Material | 316 S.S. |
Air Consumption | 32 cfm @ 86 psi |
Motor Power | 470 Watts |
Description
F570-1200-FKMo-FKM-SP-TS-R52-PTFE-G16, 47in pump tube with F416-2Ex air operated motor. For high viscosity applications. For industrial applications. Not for sanitary / food applications. FLUX F570-1200-FKMo-FKM-SP-TS-R52-PTFE-G16, 47in drum pump in S.S./FKM construction, for use in totes/IBCs or smaller containers. Includes F416-2Ex air operated motor, adapter for pump discharge from 2 inch tri clamp to 1.5 inch hose barb. Details: 1200 mm 47in tube length for use in totes/IBCs or smaller containers, 53 mm 2.1in tube OD, progressive cavity pump, mechanical seal, PTFE stator, Max flow: 12 GPM*, Max pressure: 116 psi*, Viscosity 500 - 30,000 cPs Max, Temp range: 32 Degrees F - 212 Degrees F. Note: F416-2Ex air operated motor requires FRL - filter regulator lubricator FRL sold separately.. *As tested with water at 68 Degrees F at pump outlet with full, open discharge +/- 10%; Max pressure measured with closed outlet. Performance will vary based on type of liquids or products being transferred.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Plastic Water Meter, Wpt 1 Wtr Mtr, 1 Output (WPT-A-C-04)
- PIUSI Internal 90 deg. Fitting, 1" L (R1819400A)
- DAYTON Pump Repair Kit, For 2ZXA7, 2ZXA8 (21TH01)
- DWYER INSTRUMENTS Averaging Flow Sensor, 5-13/32 in. (PAFS-1003)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- GROVHAC Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (EFV-EO-40)
- TERA PUMP 3 Gallon Jug and Fuel Transfer Pump Combo (TRJ3XLR)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-40 & S1 DEF Kit)
- Flux Pumps Electric Drum Pumps