Shop All Electric Drum Pumps
Flux Pumps
Drum Pump Tube, Stainless Steel, 39in Long, Motor 120V, 60Hz, 1ph 800 Watts Power
Mfr # 24-ZORO0323
Zoro # G811628582
product price: $7,286.99
/ea
Free Shipping & Returns
$7,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sanitary/Food/Pharmaceutical Service, High Viscosity Products
- Includes Pump Tube, 120V, 60Hz, 1ph Motor, Hose
- Motor Type Electric
- Max. Flow GPM 12 gpm
- Power Cord Length (Ft.) 16 ft long with plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0323
- Zoro # G811628582
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Power Cord Length (Ft.) | 16 ft long with plug |
Outlet Size | 2 inch tri clamp |
Hose Length | 39 inch (1000 mm) |
Outside Diameter | 2.01 inch (53 mm) |
For Container Size | 55 gal drums or smaller |
Details
For Use With | Sanitary/Food/Pharmaceutical Service, High Viscosity Products |
Includes | Pump Tube, 120V, 60Hz, 1ph Motor, Hose |
Motor Type | Electric |
Max. Flow GPM | 12 gpm |
Max. Viscosity | 500 - 30,000 cps |
Max. Pressure | 116 psi |
Amps | 7.5 |
Motor Enclosure | Polypropylene |
Weight | 27 Lbs |
Material | 316 S.S. |
Motor Power | 800 Watts |
Description
F570-1000-FKMc-FKM-SP-TS-R52-PTFE-G16, 39in pump tube with F457 motor 120V, 60Hz, 1ph, 800 Watts power, 6 ft PVC hose, hose clip. For high viscosity applications. For sanitary, food, pharmaceutical applications. FLUX F570-1000-FKMc-FKM-SP-TS-R52-PTFE-G16, 39in drum pump for 55 gallon drums in S.S./FKM construction. Includes F457 motor 120V, 60Hz, 1ph, 800 Watts power, 2 inch tri clamp discharge, 6 ft of PVC hose assembly with tri clamps. Details: 1000 mm 39in tube length for use in 55 gal drums or smaller containers, 53 mm 2.1in tube OD, progressive cavity pump, mechanical seal, PTFE stator, Max flow: 12 GPM*, Max pressure: 116 psi*, Viscosity 500 - 30,000 cPs Max, Temp range: 32 Degrees F - 212 Degrees F. Max temp 150 Degrees F when used with PVC hose.. *As tested with water at 68 Degrees F at pump outlet with full, open discharge +/- 10%; Max pressure measured with closed outlet. Performance will vary based on type of liquids or products being transferred., Hose. For High Viscosity Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-1-S)
- ZOELLER Waste-Mate 3 in. 1-1/2 hp High Head Submersible Sewage Pump (294-0004)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-604-R)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH6TA-PTC3-G19)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- TERA PUMP Telescopic Battery Powered Fuel Transfer Pump (TREP01-T)
- TERA PUMP LithiumIon Battery Powered EthanolMethanolBrake Cleaner Drum Pump with Meter (TREDRUME-CH-M-B)
- FINISH THOMPSON Drum Pump Motor, 1000W, 12000 RPM, 115V (M3T)
- FLUX Drum Pump, Stainless Steel, 47" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0081)
- Flux Pumps Electric Drum Pumps